This product requires certification to purchase.

Single Function Showerhead in Matte Black

You last purchased this on
 
KOHLER

Honesty® Single Function Showerhead in Matte Black

  • Fast #
  • Part #K26148-G-BL
  • Item #8205625
  • Manufacturer Part #26148-G-BL
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Honesty® Single Function Showerhead in Matte Black

  • Fast #
  • Part #K26148-G-BL
  • Item #8205625
  • Manufacturer Part #26148-G-BL
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1.75 gallons per minute flow rate
  • Angled nozzles provide a full-coverage spray
  • Wall-mount or ceiling-mount
  • Spray performance delivers a -indrenching-in rain experience
  • MasterClean sprayface resists hard water buildup and is easy to clean
  • Coordinates with other products in the Honesty collection
  • Requires Certification
  • Green

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Honesty®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-7/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount, Ceiling Mount
Height:
2-7/16 in
Length:
8 in
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes
Width:
8 in