Single Function Showerhead
Honesty® Single Function Showerhead
Frequently Purchased Together
Product Details
Product Details
- Spray performance delivers a "drenching" rain experience
- Angled nozzles provide a full-coverage spray
- MasterClean sprayface resists hard water buildup and is easy to clean
- 1.75 gpm (6.6 lpm) flow rate
- Coordinates with other products in the Honesty collection
- 1/2-in NPT connection
-
Green
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Honesty®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Ceiling Mount, Wall Mount
- GSA Approved:
- No
- Height:
- 2-7/16 in
- IAPMO Listed:
- No
- Length:
- 10 in
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 10 in