This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Matte Black

This product has been replaced by

No image available
HONESTY SINGLE-HDL LAV FCT - 05
Manufacturer Part #37890-4N-BL
You last purchased this on
 
KOHLER

Honesty® Single Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K99760-4N-BL
  • Item #8327029
  • Manufacturer Part #99760-4N-BL
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
HONESTY SINGLE-HDL LAV FCT - 05
Manufacturer Part #37890-4N-BL
KOHLER

Honesty® Single Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K99760-4N-BL
  • Item #8327029
  • Manufacturer Part #99760-4N-BL
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single lever handle allows for both volume and temperature control
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 0.5 gpm (1.9 l/min) maximum flow rate
  • Includes metal pop-up drain with 1-1/4-in tailpiece
  • 4-3/16-in (107 mm) spout reach
  • Red/blue indexing on handle
  • Coordinates with Honesty faucets and showering components to complete your bathroom
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B651, CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Honesty®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
4-3/16 in
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
5-15/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
4-3/16 in
Handle Material:
Metal
Handle Type:
Lever
Height:
5-15/16 in
IAPMO Listed:
No
Length:
4-3/16 in
Maximum Deck Thickness:
2-3/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Origin:
Global
Spout Height:
4-1/4 in
Spout Reach:
4-3/16 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No