This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

This product has been replaced by

No image available
HONESTY WIDESPREAD FAUCET - 05GPM
Manufacturer Part #36787-4-BL
You last purchased this on
 
KOHLER

Honesty® Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K24857-4-BL
  • Item #8326604
  • Manufacturer Part #24857-4-BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
HONESTY WIDESPREAD FAUCET - 05GPM
Manufacturer Part #36787-4-BL
KOHLER

Honesty® Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K24857-4-BL
  • Item #8326604
  • Manufacturer Part #24857-4-BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Two lever handles allow for both volume and temperature control
  • UltraGlide engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting, reliable performance
  • Handles pre-assembled on valves to simplify installation
  • Includes pop-up drain with 1-1/4-in tailpiece
  • 0.5 gpm (1.9 l/min) maximum flow rate at 60 psi (4.1 bar)
  • For 8-in (203 mm) to 16-in (406 mm) centers
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Honesty®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
8 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
4-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
4-1/8 in
Spout Reach:
5-5/16 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
Vandal Resistant:
No
WaterSense Labeled:
No