Wall Toilet Tissue Holder in Matte Black
Honesty® Wall Toilet Tissue Holder in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Coordinates with Honesty faucets and showering components to complete your bathroom
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Wall-mount
- Pivoting holder makes changing toilet paper quick and simple
- Installation hardware and template included
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- Collection:
- Honesty®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 9 in
- Hardware Included:
- Yes
- Height:
- 2-47/50 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 2-15/16 in
- UPC:
- 885612822710
- Width:
- 2-1/8 in