This product requires certification to purchase.

Hood Drain Assembly in Polished Chrome

You last purchased this on
 
KOHLER

Hood Drain Assembly in Polished Chrome

  • Fast #
  • Part #K77834-CP
  • Item #856577
  • Manufacturer Part #77834-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Hood Drain Assembly in Polished Chrome

  • Fast #
  • Part #K77834-CP
  • Item #856577
  • Manufacturer Part #77834-CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Trim Ring:
No