This product requires certification to purchase.

Hose Kit Polished Chrome

KOHLER

Hose Kit Polished Chrome

  • Fast #
  • Part #KGP78825-CP
  • Item #3521301
3.2 out of 5 Customer Rating
Brand image
KOHLER

Hose Kit Polished Chrome

  • Fast #
  • Part #KGP78825-CP
  • Item #3521301
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 252
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For kitchen faucets and some handshowers
  • Gaskets and screens included
  • Color/Finish: Polished Chrome
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
8-19/20 in
Faucet Part Type:
Hose
Hose Length:
59 in
Length:
59 in
Material:
Brass
Width:
7-17/20 in