This product requires certification to purchase.

27 in. Shower Rail in Matte Black

You last purchased this on
 
KOHLER

HydroRail® 27 in. Shower Rail in Matte Black

  • Fast #
  • Part #K45209-BL
  • Item #8357886
  • Manufacturer Part #45209-BL
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

HydroRail® 27 in. Shower Rail in Matte Black

  • Fast #
  • Part #K45209-BL
  • Item #8357886
  • Manufacturer Part #45209-BL
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 16
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Column lets you customize your shower with a showerhead and hand shower
  • Arched shower arm makes it possible to install with low ceiling heights
  • Slidebar bracket allows you to adjust height and angle of the hand shower
  • Diverter at the base of the column makes for easy toggling between hand shower and showerhead
  • Developed and optimized for use with KOHLER hand showers and KOHLER Katalyst showerheads
  • Rainhead, hand shower, and hose sold separately to allow for customized components
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1, CSA B651
Collection:
HydroRail®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3 in
Hose Included:
No
Slide Bar Height:
27 in
Width:
17-15/16 in