This product requires certification to purchase.

27 in. Shower Rail in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

HydroRail® 27 in. Shower Rail in Vibrant® Brushed Nickel

  • Fast #
  • Part #K45905-BN
  • Item #4513641
  • Manufacturer Part #45905-BN
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

HydroRail® 27 in. Shower Rail in Vibrant® Brushed Nickel

  • Fast #
  • Part #K45905-BN
  • Item #4513641
  • Manufacturer Part #45905-BN
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Column lets you customize your shower with a showerhead and handshower
  • Includes column/slidebar and handshower bracket
  • Showerhead, handshower, and shower hose (sold separately) to allow for customized decor and functionality
  • For use in bath and shower installations
  • Patent-pending technology allows for an easy bath/shower installation
  • Slidebar bracket allows you to adjust height and angle of handshower
  • Diverter at the base of the column makes for easy toggling between handshower and showerhead
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
HydroRail®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
IAPMO Listed:
No
NSF Certified:
No
Slide Bar Height:
27 in
Width:
3 in