This product requires certification to purchase.

27 in. Shower Rail in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

HydroRail® 27 in. Shower Rail in Vibrant® Brushed Nickel

  • Fast #
  • Part #K45210-BN
  • Item #4336675
  • Manufacturer Part #45210-BN
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

HydroRail® 27 in. Shower Rail in Vibrant® Brushed Nickel

  • Fast #
  • Part #K45210-BN
  • Item #4336675
  • Manufacturer Part #45210-BN
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Column lets you customize your shower with a rainhead and hand shower
  • For use in bath and shower installations with beam shower arm for reduced ceiling height
  • Slidebar bracket allows you to adjust height and angle of hand shower
  • Diverter at the base of the column makes for easy toggling between hand shower and rainhead
  • Rainhead and hand shower sold separately to allow for customized décor
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B651
Collection:
HydroRail®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Height:
28-1/2 in
Hose Included:
No
IAPMO Listed:
No
Length:
27 in
NSF Certified:
No
Slide Bar Height:
27 in
Width:
3 in