HydroRail®
Frequently Purchased Together
Product Details
Product Details
- Converts your fixed shower head to a hand shower and slidebar combination
- Includes column/slidebar and handshower bracket
- Showerhead, handshower, and shower hose (sold separately) to allow for customized decor and functionality
- For use in shower-only installations
- Patent-pending technology allows for an easy shower installation
- Slidebar bracket allows you to adjust height and angle of handshower
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- HydroRail®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 3 in
- Height:
- 18 in
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 2 in
- NSF Certified:
- No
- Slide Bar Height:
- 18 in
- Width:
- 3 in