27-1/2 in. Shower Rail in Vibrant® Brushed Moderne Brass
HydroRail® R 27-1/2 in. Shower Rail in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Column lets you customize your shower with a showerhead and hand shower
- Arched shower arm makes it possible to install with low ceiling heights
- Sidebar bracket allows you to adjust height and angle of the hand shower
- Diverter at the base of the column makes for easy toggling between hand shower and showerhead
- Rain head, hand shower, and hose sold separately to allow for customized components
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- HydroRail® R
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 17-15/16 in
- GSA Approved:
- No
- Height:
- 19-1/2 in
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 19-1/2 in
- NSF Certified:
- No
- Slide Bar Height:
- 27-1/2 in
- Width:
- 3-5/16 in