This product requires certification to purchase.

Single Handle Shower System in Matte Black

You last purchased this on
 
KOHLER

HydroRail® R Single Handle Shower System in Matte Black

  • Fast #
  • Part #K45212-BL
  • Item #8357622
  • Manufacturer Part #45212-BL
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

HydroRail® R Single Handle Shower System in Matte Black

  • Fast #
  • Part #K45212-BL
  • Item #8357622
  • Manufacturer Part #45212-BL
4 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 16
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Column lets you customize your shower with a showerhead and hand shower
  • Beam shower arm makes it possible to install with extra low ceiling heights
  • Slide bar bracket allows you to adjust height and angle of the hand shower
  • Diverter at the base of the column makes for easy toggling between hand shower and showerhead
  • Developed and optimized for use with Kohler hand showers and Kohler catalyst showerheads
  • Rain head, hand shower, and hose sold separately to allow for customized components
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
HydroRail® R
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
17-469/500 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Type:
Lever
Height:
21-3/4 in
IAPMO Listed:
No
Length:
17-15/16 in
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
17-15/16 in
Slide Bar Height:
18 in
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
3-5/16 in