Multi Function Hand Shower in Polished Chrome
HydroRail®-S Multi Function Hand Shower in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Advanced spray engine provides three alternate experiences: Wide coverage, Intense drenching, and targeted spray
- Wide coverage spray produces an encompassing spray for everyday use
- Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
- Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
- Pause feature temporarily pauses water flow to conserve water while you lather, shave, or shampoo
- Thumb tab allows for a smooth transition between sprays
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
- 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
- Slidebar bracket allows you to adjust height and angle of handshower
- Diverter at base of column makes for easy toggling between handshower and showerhead
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- HydroRail®-S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 25-3/8 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Length:
- 9-1/4 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Intense Drenching, Targeted Spray, Wide Coverage
- WaterSense Labeled:
- No
- Width:
- 5 in