Single Handle Single Function Shower System in Vibrant® Polished Nickel
HydroRail®-S Occasion™ Single Handle Single Function Shower System in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes single-function showerhead and handshower, hose, and HydroRail-S shower column with handshower holder
- Designed for new installations or retrofit to replace an existing installed shower arm
- Diverter positioned at the base of the column makes for easy toggling between the handshower and rainhead
- Slidebar bracket allows you to adjust the height and angle of the handshower
- Full coverage with Katalyst™ air-induction technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
- Optimized sprayface for consistent spray coverage
- 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
- Part of the Occasion bathroom faucet and accessory collection
- This product can help a building earn water efficiency points in LEED® green building rating system
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- HydroRail®-S Occasion™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Escutcheon Height:
- 3 in
- Escutcheon Width:
- 3 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 26-7/8 in
- Hose Length:
- 61 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-1/4 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Drench
- UPC:
- 195711037138
- Width:
- 2-1/4 in