Single Handle Shower System in Vibrant® Brushed Moderne Brass
HydroRail®-S Single Handle Shower System in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Column lets you customize your shower with a showerhead and hand shower
- Designed for new installations or retrofit to replace an existing installed shower arm
- Slidebar bracket allows you to adjust the height and angle of the hand shower
- Diverter at the base of the column makes for easy toggling between hand shower and showerhead
- Rain head, hand shower, and hose sold separately to allow for customized components
- Kohler finishes resist corrosion and tarnishing
- Premium metal construction for durability and reliability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- HydroRail®-S
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 7-7/16 in
- Height:
- 18 in
- Hose Included:
- No
- Length:
- 7-7/16 in
- Slide Bar Height:
- 18 in
- UPC:
- 885612895912
- Width:
- 7-7/16 in