This product requires certification to purchase.

Single Handle Shower System in Vibrant® Brushed Nickel

KOHLER

HydroRail®-S Single Handle Shower System in Vibrant® Brushed Nickel

  • Fast #
  • Part #K76472-G-BN
  • Item #7629226
  • Manufacturer Part #76472-G-BN
4.1 out of 5 Customer Rating
Brand image
KOHLER

HydroRail®-S Single Handle Shower System in Vibrant® Brushed Nickel

  • Fast #
  • Part #K76472-G-BN
  • Item #7629226
  • Manufacturer Part #76472-G-BN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
HydroRail®-S
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
6-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
26-7/8 in
Hose Length:
60 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Slide Bar Height:
18 in
Spray Type:
Aerated
Trim Only:
No
UL Listed:
No
UPC:
885612738189
WaterSense Labeled:
Yes
Width:
6 in