This product requires certification to purchase.

18 in. Shower Rail in Vibrant® Brushed Moderne Brass

KOHLER

HydroRail® 18 in. Shower Rail in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K45212-2MB
  • Item #9273875
  • Manufacturer Part #45212-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

HydroRail® 18 in. Shower Rail in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K45212-2MB
  • Item #9273875
  • Manufacturer Part #45212-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Column lets you customize your shower with a showerhead and hand shower
  • Arched shower arm makes it possible to install with low ceiling heights
  • Sidebar bracket allows you to adjust height and angle of the hand shower
  • Diverter at the base of the column makes for easy toggling between hand shower and showerhead
  • Rain head, hand shower, and hose sold separately to allow for customized components
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
HydroRail®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
GSA Approved:
No
Height:
19-1/2 in
Hose Included:
No
IAPMO Listed:
No
NSF Certified:
No
Slide Bar Height:
18 in
UPC:
885612895899
Width:
3-5/16 in