Round Closed Front with Cover Toilet Seat in White
Impro™ Round Closed Front with Cover Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lid design conceals toilet seat to create a clean, sleek look
- Grip-tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
- Grip-tight bumpers hold seat firmly in place
- Ready latch hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
- Single-hinge cover simplifies cleaning
- Quiet-close round-front lid and seat prevents slamming
- Contoured seat for user comfort
- Color-matched plastic hinges
- Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
- Plastic construction
Specifications
- ADA Compliant:
- No
- Collection:
- Impro™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-1/8 in
- Fits Brand:
- KOHLER
- Height:
- 1-3/50 in
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 195711055644
- Width:
- 14-69/100 in