20-5/8 in. Vessel Mount Rectangular Glass Bathroom Sink in Ice
Inia® 20-5/8 in. Vessel Mount Rectangular Glass Bathroom Sink in Ice
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 16-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Deep rectangular basin in opaque glass with rippled texture
- No faucet holes and requires wall-mount or counter mount faucet
- Glass material provides a strong durable surface that is easy to clean
- The Inia® sink is available in clear glass (ice), translucent colors and opaque colors
- Opaque color sinks feature a clear glass rim
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.11
- Collection:
- Inia®
- Color Finish Category:
- Clear
- Color Finish Name:
- Ice
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 20-5/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Depth:
- 4-11/16 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Glass
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 14-15/16 in