This product requires certification to purchase.

20-5/8 in. Vessel Mount Rectangular Glass Bathroom Sink in Ice

You last purchased this on
 
KOHLER

Inia® 20-5/8 in. Vessel Mount Rectangular Glass Bathroom Sink in Ice

  • Fast #
  • Part #K2773-G8-B11
  • Item #7182212
  • Manufacturer Part #2773-G8-B11
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Inia® 20-5/8 in. Vessel Mount Rectangular Glass Bathroom Sink in Ice

  • Fast #
  • Part #K2773-G8-B11
  • Item #7182212
  • Manufacturer Part #2773-G8-B11
5 out of 5 Customer Rating

X Points
Color Finish Name: Ice Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 16
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Deep rectangular basin in opaque glass with rippled texture
  • No faucet holes and requires wall-mount or counter mount faucet
  • Glass material provides a strong durable surface that is easy to clean
  • The Inia® sink is available in clear glass (ice), translucent colors and opaque colors
  • Opaque color sinks feature a clear glass rim
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.11
Collection:
Inia®
Color Finish Category:
Clear
Color Finish Name:
Ice
GSA Approved:
No
IAPMO Listed:
Yes
Length:
20-5/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Depth:
4-11/16 in
Sink Installation Type:
Vessel Mount
Sink Material:
Glass
Sink Size Range:
20 in - 25.99 in
Width:
14-15/16 in