1.0 gpf/1.28 gpf Dual Flush Elongated One Piece Toilet in White
Innate™ 1.0 gpf/1.28 gpf Dual Flush Elongated One Piece Toilet in White
Frequently Purchased Together
Product Details
Product Details
- Compact, streamlined one-piece smart toilet with integrated personal cleansing
- Compact elongated bowl offers added comfort while requiring less space
- Comfort Heightfeature offers chair-height seating that makes sitting down and standing up easier for most adults
- Dual-flush offers a choice of 1.0 or 1.28 gpf (3.4 or 4.8 lpf)
- Fully skirted trapway simplifies cleaning
- Patented ReadyLock installation system, a simple solution for skirted toilets, saves time, hassle, and eliminates the need to drill into the floor for standard 12-in (305 mm) rough-in
- Quiet-Close elongated lid and seat prevents slamming
- Stainless steel wand offers adjustable spray shape, position, water pressure, temperature, pulsate, and oscillate functions
- Front and rear wash modes provide warm water for cleansing
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Innate™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.0 gpf/1.28gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Dual
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16 in
- Toilet Bowl Width:
- 13-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- Yes