This product requires certification to purchase.

8 in. Escutcheon Square Plate Polished Chrome

You last purchased this on
 
KOHLER

Insight™ 8 in. Escutcheon Square Plate Polished Chrome

  • Fast #
  • Part #K13479-B-CP
  • Item #3811233
  • Manufacturer Part #13479-B-CP
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Insight™ 8 in. Escutcheon Square Plate Polished Chrome

  • Fast #
  • Part #K13479-B-CP
  • Item #3811233
  • Manufacturer Part #13479-B-CP
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 300
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use with Insight™ deck-mount faucet
  • For 8" centers
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Round design option available
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Insight™ Deck Mount Faucet
Collection:
Insight™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
IAPMO Listed:
No
Length:
10 in
Material:
Brass
NSF Certified:
No
Width:
3 in