AC Single Supply for Kohler K-72218-CP Touchless Faucet
Insight™ AC Single Supply for Kohler K-72218-CP Touchless Faucet
Frequently Purchased Together
Product Details
Product Details
- Intended for use with all Insight AC-powered deck- and wall mount touchless faucets. One supply powers one Insightfaucet
- Single supply power cord plugs into any North America outlet
- Input for 120 VAC, 50/60- Hertz operation
- Energy Star Efficiency Level VI
- Regulated output of 5 VDC at 1.2 amps
- Intended for use in North America outlets only. For global outlets, please use K-13480-NA
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Insight™
- Faucet Part Type:
- Battery
- Fits Brand:
- KOHLER
- Fits Model:
- K-72218-CP
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 62-11/16 in
- MA Approved:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1 in