Rounded Deck Plate in Vibrant Stainless Steel
Insight™ Rounded Deck Plate in Vibrant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 300-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use with Insight™ deck-mount faucet
- For installation on 4" centers
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
- Square design option available
Documents
Specifications
- Brand Model Compatibility:
- Insight™ Deck Mount Faucet
- Collection:
- Insight™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant® Stainless
- GSA Approved:
- No
- Height:
- 5/16 in
- IAPMO Listed:
- No
- Length:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- Width:
- 3 in