9kW 240V Steam Generator
Invigoration™ 9kW 240V Steam Generator
Product Details
Product Details
- Fast-Response® technology produces a luxurious steam shower in 60 seconds
- Power clean™ technology offers one-touch automatic cleaning and safe maintenance
- Maximum volume rate: 240 cubic feet for custom showering applications
- Compatible with the Kohler® DTV+™ showering system
- Requires Kohler® K-5557 invigoration steam generator control kit or Kohler® K-5548-K1 DTV+ steam adapter kit (sold separately)
Specifications
- ADA Compliant:
- No
- AMP:
- 60
- CARB OTC LEED Compliant:
- No
- Collection:
- Invigoration™
- GSA Approved:
- No
- Height:
- 11-3/8 in
- IAPMO Listed:
- No
- Length:
- 19-1/8 in
- Material:
- Stainless Steel
- Maximum Cubic Foot Range:
- 240 cf
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 9 kW
- Width:
- 8-37/100 in