This product requires certification to purchase.

Drain Pan in Stainless Steel

KOHLER

Invigoration™ Drain Pan in Stainless Steel

  • Fast #
  • Part #K5559-NA
  • Item #7025217
  • Manufacturer Part #5559-NA
3.1 out of 5 Customer Rating
Brand image
KOHLER

Invigoration™ Drain Pan in Stainless Steel

  • Fast #
  • Part #K5559-NA
  • Item #7025217
  • Manufacturer Part #5559-NA
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Material: Stainless steel
  • For use with Kohler® K-5525, Kohler® K-5526, Kohler® K-5529, Kohler® K-5531, Kohler® K-5539 and Kohler® K-5543 steam generators
  • Kohler® K-5539 and Kohler® K-5543 require two drain pans
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-5525, K-5526, K-5529, K-5531, K-5539 and K-5543 Steam Generators
CARB OTC LEED Compliant:
No
Collection:
Invigoration™
Color Finish Name:
Stainless Steel
GSA Approved:
No
Height:
8-3/8 in
IAPMO Listed:
No
Length:
19-1/8 in
Material:
Stainless Steel
Product Type:
Drain Pan
UPC:
885612433374
Width:
2 in