This product requires certification to purchase.

Steam Bath Control in Vibrant Brushed Moderne Brass

You last purchased this on
 
KOHLER

Invigoration® Series Steam Bath Control in Vibrant Brushed Moderne Brass

Brand image
You last purchased this on
 
KOHLER

Invigoration® Series Steam Bath Control in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K5557-2MB
  • Item #9622283
  • Manufacturer Part #5557-2MB
5 out of 5 Customer Rating
Steam Bath Control

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bring the soothing comfort of a private steam shower to your bathroom. This steam generator control kit allows you to enjoy the purifying benefits of steam in your shower-ready in just 60 seconds at the push of a button. The kit includes an easy-to-install, digital control panel with adjustable temperature and session settings and a steam head with built-in reservoir for adding your favorite aromatherapy scents. New sensor technology keeps the steam at a consistent temperature
  • Steam head features an integral aromatherapy well for adding scents
  • Circular steam head protracts from finished wall, allowing steam to evenly dispense throughout shower
  • Easily adjustable control panel allows user to set temperature (90-125°F range) and steam session duration
  • 20-minute safety auto shutoff
  • For use with Invigoration series 5kW - 15kW steam generators
  • Includes control panel and steam head with aromatherapy reservoir
  • Required for use with KOHLER® Invigoration 5kW-15kW steam generators
  • Improved sensor reduces temperature fluctuations for a consistent steam shower temperature
  • Digital display with clock
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Invigoration® Series
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
3/4 in
Height:
3/4 in
Installation Type:
Wall Mount
Length:
4 in
Material:
Brass
Width:
3-1/4 in



Customers Also Bought
1–6 of 18 items
Part #K5559-NA
Item #7025217
3.1 out of 5 Customer Rating
Requires Certification
Part #KT14489-4-BL
Item #8834186
5 out of 5 Customer Rating
Requires Certification
Part #K22178-SN
Item #9925833
3.6 out of 5 Customer Rating
Requires Certification
Part #K14444-2MB
Item #8964947
5 out of 5 Customer Rating
Requires Certification
Part #KT14501-4-CP
Item #3824536
4.8 out of 5 Customer Rating
Requires Certification
Part #K99006-NA
Item #4554778
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K5557-BL
Item #9343609
4.1 out of 5 Customer Rating
Requires Certification
Part #K5557-CP
Item #7019090
5 out of 5 Customer Rating
Requires Certification
Part #K5562-NA
Item #7026863
5 out of 5 Customer Rating
Requires Certification
Part #K5559-NA
Item #7025217
3.1 out of 5 Customer Rating
Requires Certification
Part #K2363-8-0
Item #2849630
5 out of 5 Customer Rating
Requires Certification
Part #K20211-0
Item #7513850
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing