This product requires certification to purchase.

Steam Bath Control in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Invigoration® Series Steam Bath Control in Vibrant® Brushed Nickel

  • Fast #
  • Part #K5558-BN
  • Item #7027018
  • Manufacturer Part #5558-BN
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Invigoration® Series Steam Bath Control in Vibrant® Brushed Nickel

  • Fast #
  • Part #K5558-BN
  • Item #7027018
  • Manufacturer Part #5558-BN
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes control panel and two steam heads with aromatherapy reservoirs
  • Required for use with Kohler® Invigoration® 18kW to 30kW steam generators
  • Improved sensor reduces temperature fluctuations for a consistent steam shower temperature
  • Fast-Response® technology produces a luxurious steam shower in 60 seconds
  • Power clean™ technology offers one-touch automatic cleaning and safe maintenance
  • Kohler® finishes resist corrosion and tarnishing
  • Circular steam head design allows steam to be evenly dispensed throughout shower
  • Easily adjustable control panel allows user to set temperature (90-125°F range) and steam session duration
  • Controls the power clean feature
  • Digital clock
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
18 kW - 30 kW Steam Generators
CARB OTC LEED Compliant:
No
Collection:
Invigoration® Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
End Connection 1:
Adapter
Fitting Size 1:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
4 in
NSF Certified:
No
UL Listed:
No
WIFI Enabled:
No