This product requires certification to purchase.

Steam Generator Control Kit in Matte Black

KOHLER

Invigoration® Series Steam Generator Control Kit in Matte Black

  • Fast #
  • Part #K5557-BL
  • Item #9343609
  • Manufacturer Part #5557-BL
4.1 out of 5 Customer Rating
Brand image
KOHLER

Invigoration® Series Steam Generator Control Kit in Matte Black

  • Fast #
  • Part #K5557-BL
  • Item #9343609
  • Manufacturer Part #5557-BL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 128
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Steam head features an integral aromatherapy well for adding scents
  • Circular steam head protracts from finished wall, allowing steam to evenly dispense throughout shower
  • Easily adjustable control panel allows user to set temperature (90-125°F range) and steam session duration
  • 20-minute safety shutoff
  • For use with Invigoration Series 5kW - 15kW SteamGenerators
  • Includes control panel and steam head with aromatherapy reservoir
  • Required for use with KOHLER Invigoration 5kW-15kWsteam generators
  • Improved sensor reduces temperature fluctuations for aconsistent steam shower temperature
  • Digital display with clock
  • Quick-connect RJ-12 cord and connector for simplifiedinstallation and service
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Invigoration® Series
Color Finish Name:
Matte Black
Depth:
3/4 in
Diameter:
3 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
4 in
Installation Type:
Wall Mount
Material:
Brass
Product Type:
Steam Generator Control Kit
UPC:
885612890474
Width:
3-1/4 in