Steam Generator 18kW 240V
Invigoration™ Steam Generator 18kW 240V
Product Details
Product Details
- Fast-Response® technology produces a luxurious steam shower in 60 seconds
- Power clean™ technology offers one-touch automatic cleaning and safe maintenance
- Compatible with the Kohler® DTV+™ showering system
- Requires Kohler® K-5558 invigoration tandem steam generator control kit or Kohler® K-5549-K1 DTV+™ tandem steam adapter Kit (sold separately)
Specifications
- ADA Compliant:
- No
- AMP:
- 60
- CARB OTC LEED Compliant:
- No
- Collection:
- Invigoration™
- GSA Approved:
- No
- Height:
- 14-1/2 in
- IAPMO Listed:
- No
- Length:
- 17-1/4 in
- Material:
- Stainless Steel
- Maximum Cubic Foot Range:
- 550 cf
- UL Listed:
- UL 499
- Volts:
- 240V
- Watts:
- 18 kW
- Width:
- 8-3/8 in