14-1/4 in x 12-13/16 in Stainless Steel Rack
Iron/Tones® 14-1/4 in x 12-13/16 in Stainless Steel Rack
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits in either bowl of the Kohler® K-5312 Iron/Tones® kitchen sink
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
- Dishwasher safe
Documents
Specifications
- Brand Model Compatibility:
- Iron/Tones® K-5312 Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Iron/Tones®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 3/4 in
- IAPMO Listed:
- No
- Length:
- 14-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 14-1/4 in x 12-13/16 in
- Width:
- 12-13/16 in