14-5/8 in. Sink Rack in Stainless Steel
Iron/Tones® 14-5/8 in. Sink Rack in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 184-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits in the bowl of the Kohler® K-6584 Iron/Tones®kitchen sink
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
- Dishwasher safe
Documents
Specifications
- Brand Model Compatibility:
- K-6584 Iron/Tones® Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Iron/Tones®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 14-5/8 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 14-11/16 in x 12-7/8 in
- Width:
- 13-3/8 in