27 in. Dual Mount Cast Iron Single Bowl Kitchen Sink in White
Iron/Tones® 27 in. Dual Mount Cast Iron Single Bowl Kitchen Sink in White
Frequently Purchased Together
Product Details
Product Details
- Minimum base cabinet width 30" for top-mount installation
- Minimum base cabinet width 33" for under-mount installation
- Single bowl
- Depth: 9"
- No faucet holes
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Iron/Tones®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 3-7/8 in
- Faucet Included:
- No
- IAPMO Listed:
- No
- Installation Type:
- Undermount, Drop-in
- Length:
- 27 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 24-5/16 in x 16-1/16 in x 9 in
- Sink Depth:
- 9-5/8 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 26 in - 30.99 in
- Width:
- 18-3/4 in