28-7/16 in x 14-3/16 in Stainless Steel Rack
Iron/Tones® 28-7/16 in x 14-3/16 in Stainless Steel Rack
Frequently Purchased Together
Product Details
Product Details
- Fits in the bowl of the Kohler® K-5707 Iron/Tones® kitchen sink
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Rubber feet provide added protection
- Dishwasher safe
Documents
Specifications
- Brand Model Compatibility:
- K-5707 Iron/Tones® Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Iron/Tones®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 1-3/8 in
- IAPMO Listed:
- No
- Length:
- 28-7/16 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 28-7/16 in x 14-3/16 in
- Width:
- 14-3/16 in