This product requires certification to purchase.

33 in. Dual Mount Cast Iron Double Bowl Kitchen Sink in Ice Grey

You last purchased this on
 
KOHLER

Iron/Tones® 33 in. Dual Mount Cast Iron Double Bowl Kitchen Sink in Ice Grey

  • Fast #
  • Part #K6625-95
  • Item #2348407
  • Manufacturer Part #6625-95
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Iron/Tones® 33 in. Dual Mount Cast Iron Double Bowl Kitchen Sink in Ice Grey

  • Fast #
  • Part #K6625-95
  • Item #2348407
  • Manufacturer Part #6625-95
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Ice Grey Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 8
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Minimum base cabinet width 33" for top-mount installation
  • Minimum base cabinet width 36" for under-mount installation
  • Large/medium bowls
  • Depth: 9"
  • No faucet holes
  • Smart Divide® features a lower bowl divider that increases workspace and versatility
  • Versatile design allows large basin to be installed on the right or left
  • Bridges the gap between form and function
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Iron/Tones®
Color Finish Category:
Greys
Color Finish Name:
Ice Grey
Drain Location:
Center
Drain Opening:
3-7/8 in
IAPMO Listed:
No
Length:
33 in
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size, Left:
9-1/4 in x 16 in x 9 in
Sink Bowl Size, Right:
19-1/4 in x 16 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Dual Mount
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
Width:
18-3/4 in