This product requires certification to purchase.

33 in. Dual Mount Cast Iron Single Bowl Kitchen Sink in White

You last purchased this on
 
KOHLER

Iron/Tones® 33 in. Dual Mount Cast Iron Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K5707-0
  • Item #7262598
  • Manufacturer Part #5707-0
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Iron/Tones® 33 in. Dual Mount Cast Iron Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K5707-0
  • Item #7262598
  • Manufacturer Part #5707-0
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Minimum base cabinet width 33" for top-mount installation
  • Minimum base cabinet width 36" for under-mount installation
  • Single bowl
  • Depth: 9"
  • No faucet holes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Iron/Tones®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
3-7/8 in
IAPMO Listed:
No
Length:
33 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
30-5/16 in x 16-1/16 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Dual Mount
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
Width:
18-3/4 in