Large Sink Rack in Stainless Steel
Iron/Tones® Large Sink Rack in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Fits in the large bowl of the Kohler® K-6625 Iron/Tones® Smart Divide® kitchen sink
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
- Dishwasher safe
Documents
Specifications
- Brand Model Compatibility:
- K-6625 Iron/Tones® Smart Divide® Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Iron/Tones®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 11/16 in
- IAPMO Listed:
- No
- Length:
- 18-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 17-13/16 in x 14-5/16 in
- Width:
- 14-3/8 in