18-9/16 x 15-3/4 in. Rectangular Dual Mount Bathroom Sink in Sea Salt™
Iron Plains® 18-9/16 x 15-3/4 in. Rectangular Dual Mount Bathroom Sink in Sea Salt™
Product Details
Product Details
- Rectangular basin
- No faucet holes and requires wall-mount or counter mount faucet
- Overflow drain
- Iron black painted underside
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Collection:
- Iron Plains®
- Color Finish Category:
- Whites
- Color Finish Name:
- Sea Salt™
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 6-5/16 in
- IAPMO Listed:
- No
- Length:
- 18-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-1/2 in x 14-3/4 in
- Sink Depth:
- 6-5/16 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- Width:
- 15-3/4 in