30 in. Drop-in, Undermount, or Vessel Mount Rectangular Cast Iron Bathroom Sink in White
Iron Plains® 30 in. Drop-in, Undermount, or Vessel Mount Rectangular Cast Iron Bathroom Sink in White
Package Quantity Info:
EA: 1 PT: 8-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Kohler Cast Iron--durable, easy-to-clean finish lasts a lifetime
- Can be installed above counter or under counter
- Painted underside allows for a striking vessel installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B651
- Collection:
- Iron Plains®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 30 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 28-15/16 in x 14-9/10 in
- Sink Depth:
- 6-11/16 in
- Sink Installation Type:
- Vessel Mount, Drop-in, Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 26 in - 30.99 in
- Width:
- 15-5/8 in