This product requires certification to purchase.

Brass Trip Lever Drain in Polished Chrome

You last purchased this on
 
KOHLER

Iron Works® Brass Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #K7104-CP
  • Item #1397287
  • Manufacturer Part #7104-CP
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Iron Works® Brass Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #K7104-CP
  • Item #1397287
  • Manufacturer Part #7104-CP
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes brass tee, pipe and pop-up drain
  • For use with iron works Tellieur® and Historic™ freestanding baths
  • Material: Solid brass exposed pop-up drain without overflow
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.2, ASME A112.18.1M
Collection:
Iron Works®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Drain Body Material:
Brass
Drain Installation Type:
Above Floor
Gauge (metal):
17 ga
IAPMO Listed:
No
Thread Type:
NPT
Width:
3-1/4 in