Brass Trip Lever Drain
Iron Works® Brass Trip Lever Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 64-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pop-up drain with adjustable trip lever
- Includes brass tee, pipe and lever
- For use with iron works Tellieur® and Historic™ baths
- Material: Solid brass exposed pop-up drain without overflow
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Collection:
- Iron Works®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above or Through Floor
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- Thread Type:
- NPT
- Width:
- 3-1/4 in