Ball and Claw Feet in Iron Black
Iron Works® Historic™ Ball and Claw Feet in Iron Black
Frequently Purchased Together
Product Details
Product Details
- Material: Cast iron
- Required for use with the Kohler® K-710 Iron works historic 5.5" bath
- Coordinates with other products in the Iron Works Historic collection
Specifications
- Brand Model Compatibility:
- K-710 Iron Works® Historic™ 5-1/2 ft Bath
- Collection:
- Iron Works® Historic™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Iron Black
- Height:
- 5-1/2 in
- Length:
- 9-5/8 in
- Material:
- Cast Iron
- Product Type:
- Bathtub Feet
- Width:
- 9-4/5 in