This product requires certification to purchase.

60 in. x 32 in. Soaker Alcove Bathtub Left Drain in Biscuit

KOHLER

Irvine™ 60 in. x 32 in. Soaker Alcove Bathtub Left Drain in Biscuit

  • Fast #
  • Part #K26069-96
  • Item #9890064
  • Manufacturer Part #26069-96
3.3 out of 5 Customer Rating
Brand image
KOHLER

Irvine™ 60 in. x 32 in. Soaker Alcove Bathtub Left Drain in Biscuit

  • Fast #
  • Part #K26069-96
  • Item #9890064
  • Manufacturer Part #26069-96
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Clean, crisp lines blend into soft angles to create a uniquely sophisticated bath that works with any decor
  • Integral lumbar support
  • Safeguard slip-resistant surface on bath floor provides additional traction underfoot
  • Integral apron creates a clean, finished look
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Basin Shape:
Rectangle
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Capacity:
45 gal
Collection:
Irvine™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Left
Height:
17-1/8 in
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Cast Iron
Number of Occupants:
1
Origin:
Domestic
Overall Height:
17-1/8 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Type:
Round
Soaking Depth:
12-7/8 in
UPC:
195711036513
Weight:
322 lb
Width:
32 in