This product requires certification to purchase.

60X32 CAST IRON IA BATH RH DRN

KOHLER

Irvine 60X32 CAST IRON IA BATH RH DRN

  • Fast #
  • Part #K26068-95
  • Item #9890063
  • Manufacturer Part #26068-95
5 out of 5 Customer Rating
Brand image
KOHLER

Irvine 60X32 CAST IRON IA BATH RH DRN

  • Fast #
  • Part #K26068-95
  • Item #9890063
  • Manufacturer Part #26068-95
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Clean, crisp lines blend into soft angles to create a uniquely sophisticated bath that works with any decor
  • Integral lumbar support
  • Safeguard slip-resistant surface on bath floor provides additional traction underfoot
  • Integral apron creates a clean, finished look
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Bathtub Shape:
Rectangle
Capacity:
45 gal
Collection:
Irvine
Color Finish Category:
Greys
Color Finish Name:
Ice Grey
Drain Location:
Right
Height:
17-1/8 in
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Cast Iron
Number of Occupants:
1
UPC:
195711036476
Weight:
322 lb
Width:
32 in