This product requires certification to purchase.

66-7/8 x 31-7/16 in. Freestanding Bathtub Center Drain in White

You last purchased this on
 
KOHLER

Irvine™ 66-7/8 x 31-7/16 in. Freestanding Bathtub Center Drain in White

Brand image
You last purchased this on
 
KOHLER

Irvine™ 66-7/8 x 31-7/16 in. Freestanding Bathtub Center Drain in White

  • Fast #
  • Part #K26080-0
  • Item #9890059
  • Manufacturer Part #26080-0
4.7 out of 5 Customer Rating
66-7/8 x 31-7/16 in. Freestanding Bathtub Center Drain

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Freestanding design creates a striking focal point in your bathing area
  • 16 in (406 mm) depth offers a deep soaking experience
  • Integral lumbar support
  • Slotted overflow allows for deep soaking
  • Center toe-tap drain color-matched to the bath
  • Requires Certification

Specifications

ASTM:
ASTM E162, ASTM E662
Application:
Residential
Bathtub Type:
Soaker
CSA Certified:
CSA B45.5
Capacity:
82.89 gal
Collection:
Irvine™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
31-7/16 in
Drain Included:
Yes
Drain Location:
Center
Height:
24 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
59-1/16 in
Material:
Plastic
Overall Length:
66-7/8 in
Overall Width:
31-7/16 in
Overflow Included:
Yes
Soaking Depth:
16 in
Weight:
130 lb
Width:
31-7/16 in



Customers Also Bought
1–6 of 18 items
Part #K6368-0
Item #4599381
3.6 out of 5 Customer Rating
Requires Certification
Part #SHINFSR6631WH
Item #7827614
5 out of 5 Customer Rating
Requires Certification
Part #K8331-0
Item #7361633
5 out of 5 Customer Rating
Requires Certification
Part #SHDLFS6631RWH
Item #9708270
4 out of 5 Customer Rating
Requires Certification
Part #K24001-0
Item #7426654
4.1 out of 5 Customer Rating
Requires Certification
Part #SHHBFSO5930AWH
Item #9731762
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K26070-RA-0
Item #10000992
3.6 out of 5 Customer Rating
Requires Certification
Part #K28362-0
Item #10075249
4.3 out of 5 Customer Rating
Requires Certification
Part #K6369-0
Item #4599383
5 out of 5 Customer Rating
Requires Certification
Part #K8332-0
Item #7654509
3.3 out of 5 Customer Rating
Requires Certification
Part #K6368-0
Item #4599381
3.6 out of 5 Customer Rating
Requires Certification
Part #K1967-GHW-0
Item #7849142
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing