Elongated Toilet Bowl in Biscuit
Irvine® Elongated Toilet Bowl in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Toilet tank and seat sold separately
- Revolution 360 swirl flushing system powered by AquaPiston
- Comfort Height offers chair-height seating (about 2-in taller)
- Elongated bowl offers added room and comfort
- Skirted trapway simplifies cleaning
- Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
- 2-1/8-in fully glazed trapway
- CleanCoat technology inhibits the growth of water scale and mineral stains for improved ease of cleaning
- Combines with the K-20205/-RA or K-90098 tank to create a complete K-20450/-RA Irvine or K-90097 Irvine ContinuousClean toilet
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Irvine®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Dual Flush:
- No
- EPA Compliant:
- No
- Flush Type:
- Gravity
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-3/8 in
- Toilet Bowl Length:
- 24-3/4 in
- Toilet Bowl Width:
- 11-5/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/8 in
- WaterSense Labeled:
- No