Elongated Toilet Bowl in White
Irvine® Elongated Toilet Bowl in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Standard 12" (305 mm) rough-in
- 10" and 14" (254 mm and 356 mm) rough-in kits also available
- Toilet tank and seat sold separately
- Revolution 360 swirl flushing system powered by AquaPiston
- Elongated bowl offers added room and comfort
- Skirted trapway simplifies cleaning
- Comfort Height feature offers chair-height seating (about 2-in taller) that makes sitting down and standing up easier for most adults
- 2-1/8-in fully glazed trapway
- CleanCoat technology inhibits the growth of water scale and mineral stains for improved ease of cleaning
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Irvine®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-1/4 in
- Dual Flush:
- Yes
- EPA Compliant:
- No
- Flush Type:
- Dual
- GSA Approved:
- No
- Height:
- 16-7/8 in
- IAPMO Listed:
- No
- Length:
- 28-7/16 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-3/8 in
- Toilet Bowl Length:
- 24-3/4 in
- Toilet Bowl Width:
- 11-5/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/8 in
- WaterSense Labeled:
- No
- Width:
- 11-5/16 in