Left-Hand Trip Lever in Matte Black
Irvine™ Left-Hand Trip Lever in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Left-hand trip lever
- For use with the K-20450 and K-90098 Irvine toilets
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- K-20450 and K-90098
- CSA Certified:
- CSA B651
- Collection:
- Irvine™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 13/16 in
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Installation Type:
- Fixture Mount
- Length:
- 3-1/2 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 13/16 in