Left-Hand Trip Lever in Polished Chrome
Irvine™ Left-Hand Trip Lever in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Left-hand trip lever.
- Premium metal construction for durability.
- KOHLER finishes resist corrosion and tarnish.
- For use with the K-20450 and K-90098 Irvine™ toilets.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Toilet Tank
- CSA Certified:
- CSA B651
- Collection:
- Irvine™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Material:
- Metal
- Length:
- 3-1/2 in
- Material:
- Metal
- Trip Lever Location:
- Left-Hand
- Width:
- 81/100 in